Check Availability
  • 5.11 TACTICAL 

    Taclite Shorts, 4, Dark Navy

  • Item # 21W306
  • Mfr. Model # 63071
Taclite Shorts, 4, Dark Navy Taclite Shorts,4,Dark Navy Taclite Shorts,4,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a comfortable inseam, these shorts provide enough coverage for a professional look. The tough, breathable material is fade and wrinkle resistant and withstands everyday wear. The easy-access pockets include nylon-reinforced external knife and magazine/cell phone pockets. Additional features include a fully gusseted crotch for easy mobility and an action waistband with elastic inserts for an improved fit. The seat is double reinforced for rough wear. The PTFE-treated poly/cotton ripstop resists soils and staining.
Show More Close
 

Technical Specifications

Item # 21W306
Mfr. Model # 63071
UNSPSC #53102703
Shipping Weight 12.0 lbs
Country of Origin Cambodia *
Item Taclite Shorts
Size 4
Fits Waist Size 4
Color Dark Navy
Material Poly/Cotton Ripstop
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms