Check Availability
  • 5.11 TACTICAL 

    Taclite Short,TDU Khaki,28 to 29"

  • Item # 6UWF9
  • Mfr. Model # 73287
Taclite Short,TDU Khaki,28 to 29" Taclite Short,TDU Khaki,28 to 29"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shorts have a 9" inseam for comfort, but provide enough coverage for a professional look. Tough, breathable material is fade and wrinkle resistant and withstands everyday wear. Shorts include many easy-access pockets, including nylon-reinforced external knife and magazine/cell phone pockets. Additional features include a fully gusseted crotch for easy mobility and an action waistband with elastic inserts for improved fit.

• PTFE-treated polycotton ripstop resists soils and staining
• Double-reinforced seat for rough wear
Show More Close
 

Technical Specifications

Item # 6UWF9
Mfr. Model # 73287
UNSPSC #53101502
Catalog Page 1811
Shipping Weight 0.95 lbs
Country of Origin Cambodia *
Item Taclite Shorts
Size 28"
Fits Waist Size 28"
Inseam 9"
Color TDU Khaki
Material 65% Polyester/35% Cotton Ripstop
Pockets 8
Fabric Weight 6.14 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms