Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Short Sleeve Shirt,L,Black

  • Item # 32JC70
  • Mfr. Model # 71175T
Taclite Pro Short Sleeve Shirt,L,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with a lightweight, fast-drying fabric, this shirt is ideal for hot, humid environments. It features a cape-back venting system and moisture-wicking mesh liner. Durable PTFE-treated polycotton ripstop resists soils and stains. Additional features include hidden button-down collar stays and 6 pockets for storage, including 2 narrow pen pockets on the left sleeve and hidden document pockets.
Show More Close
 

Technical Specifications

Item # 32JC70
Mfr. Model # 71175T
UNSPSC #53102703
Shipping Weight 0.87 lbs
Country of Origin Vietnam *
Item Taclite Pro Short Sleeve Shirt
Size L
Color Black
Material 65% Polyester, 35% Cotton, Taclite Ripstop with PTFE Finish
Fits Chest Size 44"
Sleeve Length Short Sleeve
Pockets 6
Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, 14 Ligne Buttons, Hook-and-Loop
Fabric Weight 4.4 oz.
Type Short Sleeve
Includes PTFE Finish for Stain Resistance, Large Horizontal Back Vent Lines with Mesh, Locker Loop At Inside Back Neck, Collar Features Hidden Button Down Tabs, Double Pencil Pocket On Wearer's Left Sleeve. Hidden Document Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms