Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Shirt,Charcoal,L

  • Item # 6UKJ0
  • Mfr. Model # 71175
Taclite Pro Shirt,Charcoal,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, breathable 65/35 polyester/cotton ripstop material is PTFE-treated to resist spills and stains. Features proprietary hidden document pockets, a cape back with mesh lining, and a hidden button-down collar.
Show More Close
 

Technical Specifications

Item # 6UKJ0
Mfr. Model # 71175
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 0.83 lbs
Country of Origin Vietnam *
Item Taclite Pro Shirt
Size L
Color Charcoal
Material 65% Poly Cotton, 35% Ripstop
Length 33"
Fits Chest Size 42" to 44"
Sleeve Length Short Sleeve
Neck Size 16" to 16-1/2"
Pockets 4
Fabric Weight 4 oz.
Type Short Sleeve
Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms