Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Shirt, Battle Brown, 3XL

  • Item # 38GW86
  • Mfr. Model # 72175
Taclite Pro Shirt, Battle Brown, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical® long sleeve Taclite® Pro shirt is a popular design worn by law enforcement, tactical operators, and range professionals around the world. Made from proprietary 4 oz. poly/cotton Taclite ripstop fabric, and treated for stain, liquid, and soil resistance. The Taclite Pro shirt stands up to the toughest work environments. Patented hidden document pockets at the chest provide ample and covert storage, reinforced pen pockets at the left sleeve offer quick convenience, and a cape-back mesh panel maximizes ventilation to keep you cool and comfortable in warm climates. Highly functional, lightweight, and extremely durable, shirt is ideal for both on duty and off duty wear.
Show More Close
 

Technical Specifications

Item # 38GW86
Mfr. Model # 72175
UNSPSC #53102703
Catalog Page 1812
Shipping Weight 1.1 lbs
Country of Origin Vietnam *
Item Taclite Pro Shirt
Size 3XL
Color Battle Brown
Material 65% Poly, 35% Cotton
Length 34-7/8"
Fits Chest Size 54" to 56"
Sleeve Length Long Sleeve
Neck Size 19" to 19-1/2"
Closure Type Button
Fabric Polyester/Cotton
Pockets 4
Binding 4-Hole Melamine Buttons
Fabric Weight 4 oz.
Type Tactical
Includes Patented Hidden Document Pockets, Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms