Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Shirt, 3XL, Dark Navy

  • Item # 21W759
  • Mfr. Model # 72175T
Taclite Pro Shirt, 3XL, Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ths lightweight, fast-drying shirt is ideal for hot, humid environments, with a cape-back venting system and a moisture-wicking mesh liner. The durable PTFE-treated polycotton ripstop resists soils and stains. Additional features include adjustable cuffs and sleeve keepers, hidden button-down collar stays and 6 pockets for storage, including 2 narrow pen pockets on the left sleeve and hidden document pockets. Tall fit.
Show More Close
 

Technical Specifications

Item # 21W759
Mfr. Model # 72175T
UNSPSC #53102703
Shipping Weight 12.5 lbs
Country of Origin Vietnam *
Item Taclite Pro Shirt
Size 3XL
Color Dark Navy
Fits Chest Size 50" to 52"
Sleeve Length Love Sleeve
Type Long Sleeve, Tall
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms