Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Shirt,M,White

  • Item # 21W729
  • Mfr. Model # 72175
Taclite Pro Shirt,M,White Taclite Pro Shirt,M,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, fast-drying fabric is ideal for hot, humid environments, with a cape-back venting system and moisture-wicking mesh liner. Additional features include hidden button-down collar stays and 6 pockets for storage, including 2 narrow pen pockets on the left sleeve and hidden document pockets. Long-sleeve shirt has adjustable cuffs and sleeve keepers. Durable PTFE-treated polycotton ripstop resists soils and stains.
Show More Close
 

Technical Specifications

Item # 21W729
Mfr. Model # 72175
UNSPSC #53102703
Catalog Page 1810
Shipping Weight 11.5 lbs
Country of Origin Vietnam *
Item Taclite Pro Shirt
Size M
Color White
Fits Chest Size 38" to 40"
Sleeve Length Love Sleeve
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms