Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Ripstop Long Slv Shirt,M,Blk

  • Item # 32JU25
  • Mfr. Model # 62070
Taclite Pro Ripstop Long Slv Shirt,M,Blk Taclite Pro Ripstop Long Slv Shirt,M,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, lightweight, fast-drying
fabric is comfortable in hot, humid environments. It has a cape-back venting system for maximum ventilation. Additionally, it includes hidden document pockets at the chest, reinforced pen pockets on left sleeve, and pleated patch pockets with hook-and-loop closure. The long sleeves have adjustable cuffs and sleeve keepers.
Show More Close
 

Technical Specifications

Item # 32JU25
Mfr. Model # 62070
UNSPSC #53102703
Shipping Weight 8.0 lbs
Country of Origin Vietnam *
Item Taclite Pro Ripstop Long Sleeve Shirt
Size M
Color Black
Material 65% Polyester, 35% Taclite Ripstop Cotton with PTFE Finish
Fits Chest Size 36-1/2" to 39"
Pockets 6
Binding 4-Hole Melamine Buttons, Hook-and-Loop
Fabric Weight 4.4 oz.
Type Taclite Shirt
Includes Polyester Cotton Blend for A Professional Appearance and Comfort, PTFE Finish for Stain Resistance, Large Horizontal Back Vent Lined with Mesh That Has Good Wicking Properties, Locker Loop At Inside Back Yoke, Collar Features (2) Hidden Button Down Tabs
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms