Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Pants. Size: 44", Fits Waist Size: 44", Inseam: 30", Black

  • Item # 425D81
  • Mfr. Model # 74273TAA
Taclite Pro Pants. Size: 44", Fits Waist Size: 44", Inseam: 30", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425D81
Mfr. Model # 74273TAA
UNSPSC #53102703
Shipping Weight 1.6 lbs
Country of Origin Vietnam *
Item Taclite Pro Pants
Size 44"
Color Black
Fits Waist Size 44"
Garment Style Pants
Inseam 30"
Material 65% Polyester/35% Cotton
Fabric Weight 6.14 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms