Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Pants. Size: 40", Fits Waist Size: 40", Inseam: 36", Storm

  • Item # 32JM01
  • Mfr. Model # 74273
Taclite Pro Pants. Size: 40", Fits Waist Size: 40", Inseam: 36", Storm Taclite Pro Pants,40,Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tough, lightweight pants are fade and wrinkle resistant, PTFE-treated for stain and spill resistance, and breathable for comfort in hot or humid climates. They have double-thick material in the seat and knees, while 48 bartacks in high-stress areas provide superior strength and performance. Additional features include an action waistband, deep front pockets, bellowed cargo pockets, cell phone and knife pockets, innovative rear strap and slash pockets, 7 belt loops, and a D-ring to hold an ID or keys.
Show More Close
 

Technical Specifications

Item # 32JM01
Mfr. Model # 74273
UNSPSC #53102703
Shipping Weight 1.6 lbs
Country of Origin Vietnam *
Item Taclite Pro Pants
Size 40"
Color Storm
Fits Waist Size 40"
Garment Style Pants
Inseam 36"
Material 65% Polyester, 35% Cotton TDU Ripstop
Binding YKK Zipper, Prym Snap, Hoop-and-Loop
Fabric Weight 6.14 oz.
Pockets 8
Includes Fade and Wrinkle Resistant, Tough, Lightweight, Breathable. PTFE Treated for Spill and Stain Resistance, (7) Belt Loops with A D-Ring, Deep Front Pockets, Bellowed Cargo Pockets, Knife and Cell Phone Pockets, Patented Rear Strap and Slash Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms