Check Availability
  • Police and EMT Pants
  • 5.11 TACTICAL 

    Taclite Pro Pants. Size: 40", Fits Waist Size: 40", Inseam: 34", Stone

  • Item # 21W926
  • Mfr. Model # 74273
Taclite Pro Pants. Size: 40", Fits Waist Size: 40", Inseam: 34", Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tough, lightweight, and breathable pants stand up to everyday wear while also resisting fading and wrinkles. They feature 8 easy-access pockets, including 5.11's signature slash pockets.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees for rough wear
Show More Close
 

Technical Specifications

Item # 21W926
Mfr. Model # 74273
UNSPSC #53102703
Catalog Page 1813
Shipping Weight 12.0 lbs
Country of Origin Vietnam *
Item Taclite Pro Pants
Size 40"
Color Stone
Fits Waist Size 40"
Garment Style Pro Pants
Inseam 34"
Material PTFE Treated 65%/35% Poly Cotton/Ripstop
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms