Check Availability
  • 5.11 TACTICAL 

    Taclite Pro Pants. Size: 31", Fits Waist Size: 31", Inseam: 34", TDU Khaki

  • Item # 425F75
  • Mfr. Model # 74273TAA
Taclite Pro Pants. Size: 31", Fits Waist Size: 31", Inseam: 34", TDU Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425F75
Mfr. Model # 74273TAA
UNSPSC #53102703
Shipping Weight 1.4 lbs
Country of Origin Cambodia *
Item Taclite Pro Pants
Size 31"
Color TDU Khaki
Fits Waist Size 31"
Garment Style Pants
Inseam 34"
Material 65% Polyester/35% Cotton
Fabric Weight 6.14 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms