Check Availability
  • 5.11 TACTICAL 

    Taclite Pants. Size: L/6, Fits Waist Size: 27", Charcoal

  • Item # 21W418
  • Mfr. Model # 64360
Taclite Pants. Size: L/6, Fits Waist Size: 27", Charcoal Taclite Pants,L/6,Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tough, lightweight, and breathable pants stand up to everyday wear while also resisting fading and wrinkles. They feature 8 easy-access pockets, including 5.11's signature slash pockets.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees for rough wear
Show More Close
 

Technical Specifications

Item # 21W418
Mfr. Model # 64360
UNSPSC #53102703
Catalog Page 1813
Shipping Weight 11.0 lbs
Country of Origin Vietnam *
Item Taclite Pants
Size L/6
Color Charcoal
Fits Waist Size 27"
Garment Style Taclite Pants
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms