Check Availability
  • 5.11 TACTICAL 

    Taclite EMS Pants. Size: L/6, Fits Waist Size: L/6, Dark Navy

  • Item # 21W458
  • Mfr. Model # 64369
Taclite EMS Pants. Size: L/6, Fits Waist Size: L/6, Dark Navy Taclite EMS Pants,L/6,Dark Navy Taclite EMS Pants,L/6,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Women's pants feature EMS-specific pockets, full-size cargo pockets with internal dividers, and utility pockets at the calf to help keep your gear organized and close at hand. A gusseted crotch lets you move freely and helps eliminate seam failure. Self-adjusting tunnel waistband ensures a comfortable fit. Pants also have extra-wide 1-1/2" belt loops with a 3/8" top loop for attaching radio straps or other gear. PTFE-treated poly/cotton ripstop for soil and stain resistance
Show More Close
 

Technical Specifications

Item # 21W458
Mfr. Model # 64369
UNSPSC #53102703
Shipping Weight 13.0 lbs
Country of Origin Vietnam *
Item Taclite EMS Pants
Size L/6
Color Dark Navy
Fits Waist Size L/6
Garment Style EMS Pants
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms