Check Availability
  • 5.11 TACTICAL 

    Taclite EMS Pants. Size: 28", Fits Waist Size: 28", Inseam: 32", Black

  • Item # 22MU33
  • Mfr. Model # 74363
Taclite EMS Pants. Size: 28", Fits Waist Size: 28", Inseam: 32", Black Taclite EMS Pants,Size 28,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants feature EMS-specific pockets, full-size cargo pockets with internal dividers, and utility pockets at the calf to help keep your gear organized and close at hand. A gusseted crotch lets you move freely and helps eliminate seam failure. Self-adjusting tunnel waistband ensures a comfortable fit. Pants also have extra-wide 1-1/2" belt loops with a 3/8" top loop for attaching radio straps or other gear. PTFE-treated poly/cotton ripstop for soil and stain resistance
Show More Close
 

Technical Specifications

Item # 22MU33
Mfr. Model # 74363
UNSPSC #53102703
Shipping Weight 1.3 lbs
Country of Origin Nicaragua *
Item Taclite EMS Pants
Size 28"
Color Black
Fits Waist Size 28"
Garment Style Pants
Inseam 32"
Material 65% Polyester/35% Cotton
Fabric Weight 6.14 oz.
Pockets 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms