Check Availability
  • 5.11 TACTICAL 

    TDU Pants. Size: L, Fits Waist Size: 35-1/2" to 39", Inseam: L, Multicam

  • Item # 14W097
  • Mfr. Model # 74350
TDU Pants. Size: L, Fits Waist Size: 35-1/2" to 39", Inseam: L, Multicam TDU Pant,Multicam,L L TDU Pant,Multicam,L L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants are triple stitched and bartacked in all stress areas for functional wear in high-stress environments. They have numerous pockets, including 2 side pockets that can each hold 2 AR magazines. Thigh cargo pockets are lined with the Back-Up Belt System™ loop-sided carrier to attach optional system pouches. Pants include a self-adjusting waistband for comfort and blousing straps for uniform appearance.

•  PTFE-treated poly/cotton ripstop for soil and stain resistance
•  Double-reinforced seat and knees to withstand rigorous wear
Show More Close
 

Technical Specifications

Item # 14W097
Mfr. Model # 74350
UNSPSC #46181527
Catalog Page 1813
Shipping Weight 1.9 lbs
Country of Origin Bangladesh *
Item TDU Pants
Size L
Color Multicam
Fits Waist Size 35-1/2" to 39"
Garment Style Pants
Inseam L
Material Polyester/Cotton
Binding YKK Zipper, Self-Adjusting Comfort Waist
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms