Check Availability
  • 5.11 TACTICAL 

    TDU Pants. Size: 3XL, Fits Waist Size: 47-1/2" to 51", Inseam: L, Multicam

  • Item # 14W110
  • Mfr. Model # 74350
TDU Pants. Size: 3XL, Fits Waist Size: 47-1/2" to 51", Inseam: L, Multicam TDU Pant,Multicam,3XL L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14W110
Mfr. Model # 74350
UNSPSC #46181527
Shipping Weight 2.5 lbs
Country of Origin Bangladesh *
Item TDU Pants
Size 3XL
Color Multicam
Fits Waist Size 47-1/2" to 51"
Garment Style Pants
Inseam L
Material Polyester/Cotton
Binding YKK Zipper, Self-Adjusting Comfort Waist
Fabric Weight 6.76 oz.
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms