Check Availability
  • 5.11 TACTICAL 

    Stryke TDU Shirt,Storm,M

  • Item # 38HN08
  • Mfr. Model # 72416
Stryke TDU Shirt,Storm,M Stryke TDU Shirt,Storm,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical® Stryke™ TDU® (tactical duty uniform) shirt offers unparalleled maneuverability, utility, and durability in demanding tactical environments. Made from 5.11's proprietary 4.84 oz. Flex-Tac® mechanical stretch fabric. The Stryke TDU® long sleeve shirt features canted front chest pockets and vertical sleeve pockets with ample space for your kit. PTFE treatment repels stains, soil, and moisture to provide a crisp and professional appearance. Adjustable cuffs and a full zip front with a mandarin collar ensure a perfect fit. Reinforced articulated elbows enhance garment resilience, and an integrated badge tab, loop patch platform, and epaulette kit allow quick and complete uniform integration.
Show More Close
 

Technical Specifications

Item # 38HN08
Mfr. Model # 72416
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Stryke TDU Shirt
Size M
Color Storm
Material 62% Polyester, 38% Cotton
Length 31-3/8"
Fits Chest Size 38" to 40"
Sleeve Length Long Sleeve
Neck Size 15" to 15-1/2"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 4
Binding YKK Zipper, Hook-and-Loop
Fabric Weight 4.84 oz.
Type Tactical
Includes Canted Front Chest Pockets, Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms