Check Availability
  • 5.11 TACTICAL 

    Stryke TDU Rapid Shirt,Khaki,2XL

  • Item # 38HN53
  • Mfr. Model # 72071
Stryke TDU Rapid Shirt,Khaki,2XL Stryke TDU Rapid Shirt,Khaki,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When seconds count, the 5.11 Tactical™ Stryke™ TDU® Rapid shirt gives you the mobility and reliability you need to operate at peak levels. This shirt is an accelerated version of 5.11's traditional tactical dress uniform shirt. The Stryke TDU Rapid shirt offers increased responsiveness and freedom of motion without sacrificing tactical utility. Made from a balanced blend of polyester and spandex, the torso provides strong moisture control and a compressed fit that enhances performance and agility during periods of heavy exertion. Uses 5.11's proprietary 4.84 oz. Flex-Tac® mechanical stretch fabric at the shoulders and sleeves. Light, durable, and PTFE treated for resistance to soil and moisture. Vertical sleeve pockets, adjustable cuffs, and zip front with a mandarin collar ensure a perfect fit. Reinforced articulated elbows enhance garment resilience, and an integrated badge tab, loop patch platform, and epaulette kit allow quick and complete uniform integration.
Show More Close
 

Technical Specifications

Item # 38HN53
Mfr. Model # 72071
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Stryke TDU Rapid Shirt
Size 2XL
Color Khaki
Material 65% Polyester, 35% Cotton
Length 33-1/4"
Fits Chest Size 50" to 52"
Sleeve Length Long Sleeve
Neck Size 17" to 17-1/2"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 4
Binding YKK Zipper, Hook-and-Loop
Fabric Weight 4.84 oz.
Type Tactical
Includes Vertical Sleeve Pockets, Badge Tap and Epaulette Kit Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms