Check Availability
  • 5.11 TACTICAL 

    Stryke TDU Long Pants. Size: 50", Fits Waist Size: 50", Inseam: 30", Dark Navy

  • Item # 425H91
  • Mfr. Model # 74433L
Stryke TDU Long Pants. Size: 50", Fits Waist Size: 50", Inseam: 30", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425H91
Mfr. Model # 74433L
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Vietnam *
Item Stryke TDU Long Pants
Size 50"
Color Dark Navy
Fits Waist Size 50"
Garment Style Pants
Inseam 30"
Material 80% Polyester/20% Cotton
Fabric Weight 11.46 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms