Check Availability
  • 5.11 TACTICAL 

    Stryke Shirt Tall,Dark Navy,3XL

  • Item # 38HG46
  • Mfr. Model # 72399T
Stryke Shirt Tall,Dark Navy,3XL Stryke Shirt Tall,Dark Navy,3XL Stryke Shirt Tall,Dark Navy,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical™ Stryke™ tall shirt is made from the same exclusive 4.84 oz. Flex-Tac® mechanical stretch fabric as the popular 5.11 Stryke shirt and pants. The Stryke shirt offers durability, comfort, and mobility while maintaining a clean and professional appearance in any setting. Shirt is PTFE treated to repel stains, soil, and light precipitation. Pen pockets at the left sleeve keep writing implements within easy reach. Integrated tabs keep rolled-up sleeves secure, while hidden document pockets provide ample covert storage space, and a locker loop at the collar enables easy storage.
Show More Close
 

Technical Specifications

Item # 38HG46
Mfr. Model # 72399T
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Bangladesh *
Item Stryke Shirt Tall
Size 3XL
Color Dark Navy
Material 62% Polyester, 38% Cotton
Length 35-7/8"
Fits Chest Size 54" to 56"
Sleeve Length Long Sleeve
Neck Size 19" to 19-1/2"
Closure Type Button
Fabric Polyester/Cotton
Pockets 4
Binding 4-Hole Melamine Buttons
Fabric Weight 4.84 oz.
Type Tactical
Includes Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms