Check Availability
  • 5.11 TACTICAL 

    Stryke Shirt,XXL,Tundra

  • Item # 52KL15
  • Mfr. Model # 71354
Stryke Shirt,XXL,Tundra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KL15
Mfr. Model # 71354
UNSPSC #53102703
Shipping Weight 0.5 lbs
Country of Origin Cambodia *
Item Stryke Shirt
Size XXL
Color Tundra
Material 41% Cotton, 38% Polyester, 31% Sorona
Fits Chest Size 50" to 52"
Neck Size 18" to 18-1/2"
Closure Type Button
Fabric Polyester/Cotton/Sorona
Pockets 4
Binding 8-Hole Melamine Buttons
Fabric Weight 4.8 oz.
Features Mechanical Stretch Ripstop
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms