Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 6, Fits Waist Size: 34-1/2", Inseam: L, Dark Navy

  • Item # 22MR21
  • Mfr. Model # 64386
Stryke Pants. Size: 6, Fits Waist Size: 34-1/2", Inseam: L, Dark Navy Stryke Pant,Size 6,Dark Navy,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Women's pants feature fade-, wrinkle-, stain-, and soil-resistant fabric with built-in stretch for freedom of movement and superior comfort and durability. Quick-access side cargo pockets, off-seam side pockets, accessory pockets, and rear pockets with flaps provide ample storage. Reinforced knees have interior kneepad pockets for added protection; pockets accept Kneepad Inserts No. 6YVG3 (sold separately). Pants also have a stretch, fitted waistband.

•  Flex-Tac™ high-performance polycotton ripstop
•  Include 2 front badge-holder belt loops
Show More Close
 

Technical Specifications

Item # 22MR21
Mfr. Model # 64386
UNSPSC #53102703
Catalog Page 1811
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 6
Color Dark Navy
Fits Waist Size 34-1/2"
Garment Style Pants
Inseam L
Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
Fabric Weight 6.76 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms