Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 42" x 32", Fits Waist Size: 42", Inseam: 32", Dark Navy

  • Item # 44A764
  • Mfr. Model # 74369
Stryke Pants. Size: 42" x 32", Fits Waist Size: 42", Inseam: 32", Dark Navy Stryke Pants,42 x 32 In,Dark Navy Stryke Pants,42 x 32 In,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The men's Stryke pants are constructed with a high-performance, polyester/cotton ripstop fabric designed to resist fading, wrinkles, and stains.

The self-adjusting waistband offers both freedom of movement and comfort. The 8 pockets offer ample storage. The Stryke pants also feature reinforced knees and interior kneepad pockets that accept kneepad inserts No. 6YVG3, sold separately.
Show More Close
 

Technical Specifications

Item # 44A764
Mfr. Model # 74369
UNSPSC #53102703
Shipping Weight 1.65 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 42" x 32"
Color Dark Navy
Fits Waist Size 42"
Garment Style Pants
Inseam 32"
Material 65% Polyester/35% Cotton
Fabric Weight 6.8 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms