Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 38", Fits Waist Size: 38", Inseam: 36", Black

  • Item # 14W139
  • Mfr. Model # 74369
Stryke Pants. Size: 38", Fits Waist Size: 38", Inseam: 36", Black Stryke Pant,Black,38 36 Stryke Pant,Black,38 36 Stryke Pant,Black,38 36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fade-, wrinkle-, stain-, and soil-resistant fabric has built-in stretch for freedom of movement and superior comfort and durability. Quick-access side cargo pockets, off-seam side pockets, accessory pockets, and rear pockets with flaps provide ample storage. Pants have a self-adjusting waistband and reinforced knees with interior kneepad pockets for added protection; pockets accept Kneepad Inserts No. 6YVG3.

•  Include 2 front badge-holder belt loops
Show More Close
 

Technical Specifications

Item # 14W139
Mfr. Model # 74369
UNSPSC #46181527
Catalog Page 1813
Shipping Weight 1.55 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 38"
Color Black
Fits Waist Size 38"
Garment Style Pants
Inseam 36"
Material Flex-Tac(TM) Fabric
Binding YKK Zipper, Prym Snap, Melamine Button
Fabric Weight 6.76 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms