Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 36", Fits Waist Size: 36", Inseam: 32", Stone

  • Item # 424H23
  • Mfr. Model # 74369
Stryke Pants. Size: 36", Fits Waist Size: 36", Inseam: 32", Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424H23
Mfr. Model # 74369
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 36"
Color Stone
Fits Waist Size 36"
Garment Style Pants
Inseam 32"
Material 65% Polyester/35% Cotton
Fabric Weight 11.56 oz
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms