Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 34", Fits Waist Size: 34", Inseam: 28", Black

  • Item # 424L96
  • Mfr. Model # 74433
Stryke Pants. Size: 34", Fits Waist Size: 34", Inseam: 28", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424L96
Mfr. Model # 74433
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 34"
Color Black
Fits Waist Size 34"
Garment Style Pants
Inseam 28"
Material 80% Polyester/20% Cotton
Fabric Weight 11.56 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms