Check Availability
  • 5.11 TACTICAL 

    Stryke Pants. Size: 30", Fits Waist Size: 30", Inseam: 36", Storm

  • Item # 32JK11
  • Mfr. Model # 74369
Stryke Pants. Size: 30", Fits Waist Size: 30", Inseam: 36", Storm Stryke Pants,30,Storm Stryke Pants,30,Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fade-, wrinkle-, stain-, and soil-resistant fabric has built-in stretch for freedom of movement and superior comfort and durability. Quick-access side cargo pockets, off-seam side pockets, accessory pockets, and rear pockets with flaps provide ample storage. Pants have a self-adjusting waistband and reinforced knees with interior kneepad pockets for added protection; pockets accept Kneepad Inserts No. 6YVG3.

•  Include 2 front badge-holder belt loops
Show More Close
 

Technical Specifications

Item # 32JK11
Mfr. Model # 74369
UNSPSC #53102703
Shipping Weight 1.35 lbs
Country of Origin Vietnam *
Item Stryke Pants
Size 30"
Color Storm
Fits Waist Size 30"
Garment Style Pants
Inseam 36"
Material 41% Flex-Tac(TM) Polyester, 24% Polyester, 35% Ripstop Cotton
Binding YKK Zipper, Prym Snap, Melamine Buttons
Fabric Weight 6.76 oz.
Pockets 8
Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Knife Cell Phone Pockets, Badge Holders On Front Belt Loops, Gusseted Crotch, Double Knee with Knee Pad Access
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms