Check Availability
  • 5.11 TACTICAL 

    Stryke Pant. Size: 42", Fits Waist Size: 42", Inseam: 32", Black

  • Item # 38HL80
  • Mfr. Model # 74412
Stryke Pant. Size: 42", Fits Waist Size: 42", Inseam: 32", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stryke™ motor pants are comfortable riding pants for mounted police duty. For maximum movement and comfort these pants are made from 2-way mechanical stretch fabric. Feature a self-adjusting waistband, gusseted riding crotch, articulated knees, and elastic stirrups. TEFLON® finish and Kevlar® reinforcements at the seat, hips, and knees provide additional protection against road rash and injury. 8 low-profile cargo pockets are included to keep your gear handy.
Show More Close
 

Technical Specifications

Item # 38HL80
Mfr. Model # 74412
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Stryke Pant
Size 42"
Color Black
Fits Waist Size 42"
Garment Style Pants
Inseam 32"
Material 65% Polyester/35% Cotton
Binding YKK Zipper, Prym Snap, Melamine Button
Fabric Weight 6.76 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms