Check Availability
  • 5.11 TACTICAL 

    Stryke Pant. Size: 32", Fits Waist Size: 32", Inseam: 34", Black

  • Item # 38HP15
  • Mfr. Model # 74433
Stryke Pant. Size: 32", Fits Waist Size: 32", Inseam: 34", Black Stryke TDU Pant,Black,32 x 34 in. Stryke TDU Pant,Black,32 x 34 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature the maneuverability and durability required in a tactical environment. Have a fully gusseted crotch and innovative mechanical stretch fabric panels at the waist and knees for greater comfort and unhindered movement. Bartacking at stress points and a PTFE finish for durability. Canted cargo pockets allow easy access to contents. Double-layered articulated knees can accept kneepad inserts, sold separately.
Show More Close
 

Technical Specifications

Item # 38HP15
Mfr. Model # 74433
UNSPSC #53102703
Shipping Weight 1.75 lbs
Country of Origin Vietnam *
Item Stryke Pant
Size 32"
Color Black
Fits Waist Size 32"
Garment Style TDU Pant
Inseam 34"
Material 65% Polyester/35% Cotton
Binding YKK Zipper, Prym Snap, Melamine Button
Fabric Weight 4.84 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms