Check Availability
  • 5.11 TACTICAL 

    Stonecutter Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Grenade

  • Item # 52KW71
  • Mfr. Model # 74447
Stonecutter Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Grenade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KW71
Mfr. Model # 74447
UNSPSC #53102703
Shipping Weight 0.5 lbs
Country of Origin Cambodia *
Item Stonecutter Pants
Size 40" x 34"
Color Grenade
Fits Waist Size 40"
Garment Style Pants
Inseam 34"
Material 67% Polyester, 33% Cotton
Binding YKK Zipper, Locking Slider
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms