Check Availability
  • 5.11 TACTICAL 

    Stonecutter Pants. Size: 38" x 32", Fits Waist Size: 38", Inseam: 32", Khaki

  • Item # 52KW50
  • Mfr. Model # 74447
Stonecutter Pants. Size: 38" x 32", Fits Waist Size: 38", Inseam: 32", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KW50
Mfr. Model # 74447
UNSPSC #53102703
Shipping Weight 0.5 lbs
Country of Origin Cambodia *
Item Stonecutter Pants
Size 38" x 32"
Color Khaki
Fits Waist Size 38"
Garment Style Pants
Inseam 32"
Material 67% Polyester, 33% Cotton
Binding YKK Zipper, Locking Slider
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms