Check Availability
  • 5.11 TACTICAL 

    Station Wear Short Slv Shirt, Nvy, Ctn, 2XL

  • Item # 21V352
  • Mfr. Model # 40050
Station Wear Short Slv Shirt, Nvy, Ctn, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable fit with double needle tailoring at the shoulder for greater strength and durability. Extra long fit stays tucked in all day. 1", no roll, high density collar.

• Moisture-wicking 6-oz. jersey knit
• Spandex ribbed crew neck
Show More Close
 

Technical Specifications

Item # 21V352
Mfr. Model # 40050
UNSPSC #46181526
Shipping Weight 0.63 lbs
Country of Origin Honduras *
Item Station Wear Short Sleeve T-Shirt
Gender Men's
Size 2XL
Fits Chest Size 52"
Color Fire Navy
Fabric Weight 6 oz.
Material Cotton
Sleeve Length 37-1/2"
Neck Size 18 to 18-1/2
Closure Type Pullover
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms