Check Availability
  • 5.11 TACTICAL 

    Station Shirt,Long Sleeve,Fire Navy,3XLT

  • Item # 14Z663
  • Mfr. Model # 46125
Station Shirt,Long Sleeve,Fire Navy,3XLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with input from firefighters, shirts are wrinkle, shrink, and fade resistant. Comfortable and durable, with permanent creases and triple-stitched seams.

• 100% cotton twill
• Class B
• Include badge tab and epaulete kit
Show More Close
 

Technical Specifications

Item # 14Z663
Mfr. Model # 46125
UNSPSC #46181526
Shipping Weight 1.85 lbs
Country of Origin Indonesia *
Item Station Shirt
Size 3XL
Color Fire Navy
Material Cotton
Fits Chest Size 54" to 56"
Sleeve Length 36-3/4" to 37-1/4"
Neck Size 19" to 19-1/2"
Pockets 4
Binding Melamine Buttons and Permanent Creases
Type Long Sleeve Tall
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms