Check Availability
  • 5.11 TACTICAL 

    Sling Pack,Sandstone,Nylon

  • Item # 52KJ72
  • Mfr. Model # 56298
Sling Pack,Sandstone,Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KJ72
Mfr. Model # 56298
UNSPSC #53121705
Shipping Weight 2.5 lbs
Country of Origin Vietnam *
Item Sling Pack
Type Multipurpose Carryall
Size 8-1/2" H x 16-1/2" L x 6" W
Color Sandstone
Material Nylon
Width (In.) 6
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Closure YKK Self-Repairing Zipper
Features Cross-Body Stabilizing Shoulder Strap System, Resists Abrasion and Tears
Holds 842 cu. in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms