Check Availability
  • 5.11 TACTICAL 

    Shorts,5.11 Patrol,Size 40,Black

  • Item # 21V538
  • Mfr. Model # 43057
Shorts,5.11 Patrol,Size 40,Black Shorts,5.11 Patrol,Size 40,Black Shorts,5.11 Patrol,Size 40,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight shorts have a 9” inseam for mobility and comfort. Breathable, stretch fabric is fade and wrinkle-resistant and is made for everyday wear. Cargo pockets with secondary internal pockets provide plenty of space for patrol gear. Gusset crotch allows greater freedom of movement. Hook-and-loop adjustable belt-keeper belt loops and zip closure rear pockets. Action waistband offers maximum freedom of movement. Ultra light fabric dries quickly.

•  Lightweight 96% nylon/4% spandex
•  Nonslip waist band keeps shirt tucked in
Show More Close
 

Technical Specifications

Item # 21V538
Mfr. Model # 43057
UNSPSC #46181527
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Shorts
Size 40"
Fits Waist Size 40"
Inseam 9"
Color Black
Material Nylon/ Spandex
Pockets 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms