Check Availability
  • 5.11 TACTICAL 

    Short Sleeve Utility Polo,3XL,White

  • Item # 32JZ08
  • Mfr. Model # 41180
Short Sleeve Utility Polo,3XL,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When you're working hard, this comfortable shirt moves with you and helps you stay cool and dry by allowing free air flow. It's treated to be wrinkle- and fade-resistant, and made with a no-roll collar so you can maintain your professional appearance. The convenient sleeve pocket lets you keep a writing implement handy so you won't need to search for one when it comes time to fill out the forms that are a part of the job.
Show More Close
 

Technical Specifications

Item # 32JZ08
Mfr. Model # 41180
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Short Sleeve Utility Polo
Size 3XL
Color White
Material 60% Cotton, 40% Polyester Blended Pique (Body), 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs)
Fits Chest Size 54" to 56"
Sleeve Length Short Sleeve
Pockets 1
Binding (3) Melamine Buttons (Center Front Placket)
Fabric Weight 6 oz.
Type Polo
Includes Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, Tough Melamine Buttons, No Roll Collar, Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms