Check Availability
  • 5.11 TACTICAL 

    STRYKE SHORT,BATTLE BROWN,Size 28

  • Item # 424A04
  • Mfr. Model # 73327
STRYKE SHORT,BATTLE BROWN,Size 28
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424A04
Mfr. Model # 73327
UNSPSC #46181527
Shipping Weight 1.02 lbs
Country of Origin Vietnam *
Item Stryke Shorts
Size 28"
Fits Waist Size 28"
Inseam 11"
Color Battle Brown
Material 65% Polyester/35% Cotton
Pockets 8
Fabric Weight 6.76 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms