Check Availability
  • 5.11 TACTICAL 

    Ripstop TDU Pants. Size: S, Fits Waist Size: 27-1/2" to 31", Inseam: Regular, TDU Green

  • Item # 14D876
  • Mfr. Model # 74003
Ripstop TDU Pants. Size: S, Fits Waist Size: 27-1/2" to 31", Inseam: Regular, TDU Green Ripstop TDU Pant,TDU Green,S R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants are triple stitched and bartacked in all stress areas for functional wear in high-stress environments. They have numerous pockets, including 2 side pockets that can each hold 2 AR magazines. Thigh cargo pockets are lined with the Back-Up Belt System™ loop-sided carrier to attach optional system pouches. Pants include a self-adjusting waistband for comfort and blousing straps for uniform appearance.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees to withstand rigorous wear
Show More Close
 

Technical Specifications

Item # 14D876
Mfr. Model # 74003
UNSPSC #46181527
Catalog Page 1811
Shipping Weight 2.05 lbs
Country of Origin Vietnam *
Item Ripstop TDU Pants
Size S
Color TDU Green
Fits Waist Size 27-1/2" to 31"
Garment Style Pants
Inseam Regular
Material Polyester/Cotton
Binding YKK Zipper, Self-Adjusting Comfort Waist
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms