Check Availability
  • 5.11 TACTICAL 

    Ripstop TDU Pants. Size: L/8, Fits Waist Size: L/8, Inseam: Long, Dark Navy

  • Item # 21W398
  • Mfr. Model # 64359
Ripstop TDU Pants. Size: L/8, Fits Waist Size: L/8, Inseam: Long, Dark Navy Ripstop TDU Pants,L/8,Dark Navy Ripstop TDU Pants,L/8,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These women's pants are designed with feedback from police officers and military personnel. Comfortable, stand up to the stresses of rough wear, and have triple-stitch construction and more than 40 bartacks in high-stress areas. Material resists tearing and abrasion. The self-adjusting comfort waistband lets you bend and stretch with ease. Numerous pockets include roomy front pockets, 2 rear pockets, and large side pockets with internal dividers to hold AR mags. Pants have a contemporary women's fit and sit on the natural waist.

•  PTFE-treated poly/cotton ripstop for stain, liquid, and soil resistance
•  Double-reinforced seat and knees
Show More Close
 

Technical Specifications

Item # 21W398
Mfr. Model # 64359
UNSPSC #53102703
Shipping Weight 11.0 lbs
Country of Origin Vietnam *
Item Ripstop TDU Pants
Size L/8
Color Dark Navy
Fits Waist Size L/8
Garment Style TDU Pants
Inseam Long
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms