Check Availability
  • 5.11 TACTICAL 

    Rifle Case, Black, 44-1/2 in. L

  • Item # 38GY11
  • Mfr. Model # 56220
Rifle Case, Black, 44-1/2 in. L Rifle Case,Black,44-1/2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical® rifle case provides easy-to-carry, professional-level protection for your weapon. This 36" shock rifle case offers professional protection in a highly mobile frame, a rugged 600D polyester outer shell repels moisture and abrasions, while a fully padded 300D polyester interior keeps your firearm safe and dry. Internal retention straps and locking zippers keep weapon snug and secure in the main compartment. An adjustable shoulder strap converts to backpack carry mode in seconds. Includes ID window and WriteBar™ for easy identification.
Show More Close
 

Technical Specifications

Item # 38GY11
Mfr. Model # 56220
UNSPSC #46101801
Shipping Weight 2.5 lbs
Country of Origin Vietnam *
Item Rifle Case
Type Single
Size Universal
Color Black
Material Nylon
Length (In.) 44-1/2
Width (In.) 13
Number of Pockets (Inside) 0
Number of Pockets (Outside) 2
Closure Zipper
Fits Rifle
For Use With Rifle
Includes Adjustable Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms