Check Availability
  • 5.11 TACTICAL 

    Ridgeline Pants. Size: 38", Fits Waist Size: 38", Inseam: 30", Dark Navy

  • Item # 424K77
  • Mfr. Model # 74411
Ridgeline Pants. Size: 38", Fits Waist Size: 38", Inseam: 30", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424K77
Mfr. Model # 74411
UNSPSC #53102703
Shipping Weight 0.5 lbs
Country of Origin Bangladesh *
Item Ridgeline Pants
Size 38"
Color Dark Navy
Fits Waist Size 38"
Garment Style Pants
Inseam 30"
Material 62% Polyester/38% Cotton
Fabric Weight 10.76 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms