Check Availability
  • 5.11 TACTICAL 

    Ridgeline Pants. Size: 30", Fits Waist Size: 30", Inseam: 34", Stone

  • Item # 32JD64
  • Mfr. Model # 74411
Ridgeline Pants. Size: 30", Fits Waist Size: 30", Inseam: 34", Stone Ridgeline Pants,30,Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PTFE-treated to resist spills and stains, these comfortable pants are made of tough, ripstop Flex-Tac fabric with mechanical stretch for the most demanding environments. They feature double needle stitching at all major seams and bartacking at stress points for greater durability. The front pockets include Cordura® knife reinforcements and the back welt pockets can hold a pistol or .308 magazines.
Show More Close
 

Technical Specifications

Item # 32JD64
Mfr. Model # 74411
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Bangladesh *
Item Ridgeline Pants
Size 30"
Color Stone
Fits Waist Size 30"
Garment Style Pants
Inseam 34"
Material 62% Polyester, 38% Flex-Tac(TM) Mechanical Stretch Ripstop Cotton with PTFE Finish, (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing), 100% Nylon Cordura (Pocket Reinforcement)
Binding Metallic YKK Zipper with Locking Slider, Metal Alloy Buttons, 4-Hole Melamine Buttons
Fabric Weight 10.76 oz.
Pockets 6
Includes PTFE Treated for Spill and Stain Resistance, Fixed Waist, Front Welt Pockets, Back Welt Pockets Hold 308 Mag (2) Pistol Magazines, Back Self Fabric Patch Pockets, Full Inseam Gusseted Crotch, Articulated Knee
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms