Check Availability
  • 5.11 TACTICAL 

    Ridgeline Pants. Size: 28", Fits Waist Size: 28", Inseam: 36", Storm

  • Item # 424K45
  • Mfr. Model # 74411
Ridgeline Pants. Size: 28", Fits Waist Size: 28", Inseam: 36", Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424K45
Mfr. Model # 74411
UNSPSC #53102703
Shipping Weight 1.4 lbs
Country of Origin Bangladesh *
Item Ridgeline Pants
Size 28"
Color Storm
Fits Waist Size 28"
Garment Style Pants
Inseam 36"
Material 62% Polyester/38% Cotton
Fabric Weight 10.76 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms