Check Availability
  • 5.11 TACTICAL 

    Ridgeline Pant. Size: 44", Fits Waist Size: 44", Inseam: 34", Black

  • Item # 38HE85
  • Mfr. Model # 74411
Ridgeline Pant. Size: 44", Fits Waist Size: 44", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ridgeline pants are made of tough, ripstop Flex-Tac fabric with mechanical stretch for the most demanding environments. Feature a comfortable fit combined with the superior performance you need. Double needle stitching at all major seams and bartacking at major stress points for greater durability. Cordura® knife reinforcements at front pockets. Back welt pockets can hold pistol or .308 magazines. Pants are PTFE treated to resist spills and stains.
Show More Close
 

Technical Specifications

Item # 38HE85
Mfr. Model # 74411
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Bangladesh *
Item Ridgeline Pant
Size 44"
Color Black
Fits Waist Size 44"
Garment Style Pants
Inseam 34"
Material 62% Polyester/38% Cotton
Binding Metallic YKK Zipper with Locking Slider, Metal Alloy Buttons, 4-Hole Melamine Buttons
Fabric Weight 6.8 oz.
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms