Check Availability
  • 5.11 TACTICAL 

    Responder Parka, XS Fits Chest Size 32-1/2" to 33-1/2", Dark Navy Color

  • Item # 22ML90
  • Mfr. Model # 48073
Responder Parka, XS Fits Chest Size 32-1/2" to 33-1/2", Dark Navy Color Responder Parka,Size XS,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22ML90
Mfr. Model # 48073
UNSPSC #53102703
Shipping Weight 4.2 lbs
Country of Origin Vietnam *
Item Responder Parka
Size XS
Color Dark Navy
Material 100% Nylon
Fits Chest Size 32-1/2" to 33-1/2"
Garment Style Parka
Pockets 12
Type Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms