Check Availability
  • 5.11 TACTICAL 

    Responder Parka, 3XL Fits Chest Size 54" to 56", Black Color

  • Item # 21V691
  • Mfr. Model # 48063
Responder Parka, 3XL Fits Chest Size 54" to 56", Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parka is designed to withstand extreme conditions and is Ideal for those that need to remain on the scene. It features a 3-in-1 system, which consists of an outer shell and an inner inner; each piece can be worn separately or together.
The waterproof shell is lined with DuPont® dot-laminated taffeta and has 3/4" reflective tape at the hem, chest, and sleeves and reflective piping along the yoke and sleeves for increased visibility. The 3-way adjustable hood can store in the collar or zip off.
Polyurethane panels on the shoulders add grip for backpack straps. Radio pocket on left chest and utility pockets on upper sleeves provide storage. Additional details include mic loops, double storm flap, and elastic corded hem adjustments at side seams for a snug fit.
The 2-sided fleece liner has numerous pockets and features abrasion- and water-resistant panels on the collar, shoulder yoke, and back of forearm for increased durability. Back Up Belt Systemâ„¢ compatible. Waterproof-breathable seam-sealed construction
Show More Close
 

Technical Specifications

Item # 21V691
Mfr. Model # 48063
UNSPSC #53102703
Catalog Page 1809
Shipping Weight 18.0 lbs
Country of Origin Vietnam *
Item Responder Parka
Size 3XL
Color Black
Fits Chest Size 54" to 56"
Garment Style Response Parka
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. This item is restricted in certain countries. 

This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Republic of Serbia, Sweden, Slovenia and Ukraine.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms