Check Availability
  • 5.11 TACTICAL 

    Responder Hi-Vis Parka, 4XL Fits Chest Size 58" to 60", Royal Blue Color

  • Item # 6VJD4
  • Mfr. Model # 48073
Responder Hi-Vis Parka, 4XL Fits Chest Size 58" to 60", Royal Blue Color Responder Hi-Vis Parka,Royal Blue,4XL Responder Hi-Vis Parka,Royal Blue,4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-visibility color and 3M™ reflective trim at the hem, chest, and sleeves help ensure that you can be seen in just about any condition. A double storm flap helps keep out wind and rain. Traxion™ nonslip shoulder panels provide a grip for backpack straps. The water-resistant RadioReady™ chest pocket offers easy access to a radio. Other features include a removable hood that packs into the collar, hook-and-loop wrist closures, mic loops, and articulated elbows.

• 100% nylon shell with removable 2-sided polyester fleece liner
• Waterproof-breathable seam-sealed construction
Show More Close
 

Technical Specifications

Item # 6VJD4
Mfr. Model # 48073
UNSPSC #46181533
Catalog Page 1809
Shipping Weight 5.73 lbs
Country of Origin Vietnam *
Item Responder Hi-Vis Parka
Size 4XL
Color Royal Blue
Material 100% Polyester Shell
Fits Chest Size 58" to 60"
Length 35"
Sleeve Length 41"
Garment Style Parka
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms