This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 5.11 TACTICAL 

    Raven Tight Range Pants. Size: S, Fits Waist Size: S, Inseam: 26-1/2", Oil Green

  • Item # 423V70
  • Mfr. Model # 64409
Raven Tight Range Pants. Size: S, Fits Waist Size: S, Inseam: 26-1/2", Oil Green

Technical Specifications

Item # 423V70
Mfr. Model # 64409
UNSPSC #53102703
Shipping Weight 0.6 lbs
Country of Origin Vietnam *
Item Raven Tight Range Pants
Size S
Color Oil Green
Fits Waist Size S
Garment Style Pants
Inseam 26-1/2"
Material 70% Rayon/26% Nylon/4% Spandex
Fabric Weight 17.7 oz
Pockets 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms