Check Availability
  • 5.11 TACTICAL 

    Raven Tight Range Pants. Size: XS, Fits Waist Size: XS, Inseam: 26-1/2", Tundra

  • Item # 423V64
  • Mfr. Model # 64409
Raven Tight Range Pants. Size: XS, Fits Waist Size: XS, Inseam: 26-1/2", Tundra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423V64
Mfr. Model # 64409
UNSPSC #53102703
Shipping Weight 0.6 lbs
Country of Origin Vietnam *
Item Raven Tight Range Pants
Size XS
Color Tundra
Fits Waist Size XS
Garment Style Pants
Inseam 26-1/2"
Material 70% Rayon/26% Nylon/4% Spandex
Fabric Weight 17.7 oz
Pockets 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms